Beli kunci nepel tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Double End Flare Nut Wrench (Kunci Nepel)Deskripsi:TEKIRO Wrench, Flare Nut (Kunci Nepel)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)atribut:
- Material: Chrome Vanadium Steel
- Size System: Metric
- Head Angle (°): 15
- Finish/Coating: Satin
- Type: Flare Nut Spanner
- KRISBOW Double End Flare Nut Wrench (Kunci Nepel)atribut:
- Material: Chrome Vanadium steel
- TEKIRO Construction Wrench (Kunci Ring Ratchet)Deskripsi:TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
- TEKIRO Kunci Soket Tipe Y PanjangDeskripsi:TEKIRO Wrench, Y-Type Long (Kunci Sock Y Panjang) withatribut:
- Dimension 1 (mm): 144
- Dimension 2 (mm): 50
- American Tool Adjustable Wrench PRO Series (Kunci Inggris)Deskripsi:> Ergo handle> Comfortable hand fit> 60% thicker than regular wrench handle> Chrome vanadium steel hardened and tempered> Blister card packaging
- PROTO Double End Flare Nut Wrench Set (Kunci Nepel)Deskripsi:These flare nut wrench sets allow the attachment of a tether where the tether is attached to the user or a fixed object to prevent the wrench from falling and causing injuries or damage when working at height. The 6-pt. design allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. These double-end wrenches have a different metric size on each end so that each wrench can be used for two different size fasteners. Tether-ready wrenches have an opening in the wrench head that allows a line or other obstruction to pass through it.atribut:
- Container Color: Red
- Container Type: Wrench Roll
- Opening Type: 6-Point Flare Nut
- Color: Silver
- Finish: Satin
- Handle Type: One Piece
- Head Offset Angle (°): 60
- Head Type: Offset
- Material: Alloy Steel
- Number of Points: 6
- Opening Angle (°): 0
- Single End/Double End: Double End
- KTC Double End Flare Nut Wrench (Kunci Nepel)Deskripsi:It is a wrench exclusively for attaching and detaching the brake pipe flare nut and clutch pipe flare nut (hydraulic type only). Because the bore is in contact with 5 points, the nut can be turned securely.atribut:
- Length (mm): 145
- Pro-Auto Flare Nut Gear Wrenchatribut:
- Feed angle (°): 5
- Number of Gear Teeth: 72 mountains
- American Tool Double End Flare Nut WrenchDeskripsi:> Chrome vanadium steel hardened and tempered> Fully drop forged> 6 Point
- PROTO Set Kunci Ratchet Flare Nut 12ptatribut:
- Point Size: 12
- Finish: Black Oxide
- Unit of Measure: Fractional
- Weight (lbs): 1.93
- Piece Count: 7
- PROTO Double End Flare Nut Wrench (Kunci Nepel)Deskripsi:These flare nut wrenches have a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. They have a standard, fixed head and an opening in the wrench head that allows a line or other obstruction to pass through it. These double-end wrenches are SAE (inch) size and have a different size on each end so that each wrench can be used for two different size fasteners.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Opening Angle (°): 15
- TEKIRO Torque Wrench (Kunci Torsi)Deskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- Arca Tools Double End Flare Nut Wrenchatribut:
- Material: CRV Steel
- Finishing: Matt
- TEKIRO Kunci Soket Tipe Y PendekDeskripsi:TEKIRO Y Pendek Kunci Sock merupakan merupakan kunci sock yang didesain secara khusus untuk membantu dalam pekerjaan mengencangkan atau mengendurkan mur dan baut, selain untuk mengencangkan dan mengendurkan mur, beberapa jenis kunci lain juga memiliki fungsi yang lebih kompleks dan beragam. Kunci ini umumnya terbuat dari bahan baja keras yang dilapisi dengan chrome atau nikel, fungsi dari lapisan ini tidak lain adalah untuk melindungi kunci agar tidak mudah mengalami korosi atau aus. Memiliki bentuk menyerupai huruf Y, karenanya kunci ini lebih dikenal dengan istilah kunci Y.atribut:
- Dimension 1 (mm): 90
- Dimension 2 (mm): 18
- TEKIRO Double Plastic Hammer (Martil / Palu)Deskripsi:Palu plastik tekiro digunakan untuk memukul benda-benda yang lunak agar tidak tergores atau pecahTEKIRO Palu Plastik merupakan palu yang terbuat dari plastik yang tahan lama dan handle terbuat dari rubber sehingga dapat menahan getaran. Rubber handle reduce vibration, High durable plastic, High strength adhesive.Fungsi : untuk mengetok ataupun memukul benda kerja yang lunak. Tujuan pemakaian palu lunak ini supaya benda kerja tidak tergores atau pecah.Mataerial : Rubber
Daftar Harga kunci nepel tekiro Terbaru November 2026
| TEKIRO Double End Flare Nut Wrench (Kunci Nepel) | Rp28.900 |
| Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel) | Rp50.900 |
| KRISBOW Double End Flare Nut Wrench (Kunci Nepel) | Rp51.900 |
| TEKIRO Construction Wrench (Kunci Ring Ratchet) | Rp359.900 |
| Wipro Double End Flare Nut Wrench Satin CRV (Kunci Nepel) | Rp31.900 |
| JTC Flare Nut Wrench (Kunci Nipel) | Rp84.900 |
| TEKIRO Kunci Soket Tipe Y Panjang | Rp31.900 |
| American Tool Adjustable Wrench PRO Series (Kunci Inggris) | Rp85.900 |
| PROTO Double End Flare Nut Wrench Set (Kunci Nepel) | Rp3.199.900 |
| KTC Double End Flare Nut Wrench (Kunci Nepel) | Rp449.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/8eP101000302-4.jpg)
/c4P102134436-7.jpg)
/bqP103637422-6.jpg)
/8cP101000300-3.jpg)
/gdP108544589-1.jpg)
/kfP101533735-10.jpg)

/P102087312-1.jpg)
/klP107284741-1.jpg)
/1sP106764064-1.jpg)




/k3P107284723-1.jpg)
/8yP101000322-6.jpg)


/bxP101000429-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)